Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 904, Silicone, 0.07 In., PK50
Mfr # 1WLD9
Zoro # G2514504
original price:
$1.09
9% off
new price: $0.99
/pk 50, $0.02/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 904
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WLD9
- Zoro # G2514504
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | 0.351 in |
Nominal Outside Dia. | 1/4 in |
Actual Outside Dia. | 0.495 in |
Actual Width | 0.072 in |
Details
Dash Number | 904 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
FDA Approved | Yes |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
Temp. Range | -65 Degrees to 450 Degrees F |
Item | O-Ring |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Actual Inside Dia. 0.351 in, Actual Width 0.072 in, Dash Number 904, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 1/4 in, Actual Outside Dia. 0.495 in, Temp. Range -65 Degrees to 450 Degrees F, FDA Approved Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2" W x 72" H Mill Steel Continuous Hinge (CC24020072)
- SDC Z7252EQ6PKDB1ST1 Security Door Controls SDC Electric Cylindrical Lock (Z7252EQ6PKD)
- DELTANA Door Knocker, Imperial Lifetime Brass (DK854CR003)
- MONROE PMP Recessed Pull Handle, Steel, Natural, Unth. Through Holes (PH-0322)
- ZORO SELECT O-Ring, Dash 904, Buna N, 0.07 In., PK100 (1WHJ9)
- ZORO SELECT O-Ring, Dash 920, Viton, 0.11 In., PK25 (1CRZ3)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK25 (M38871.024.0153)
- ZORO SELECT O-Ring, Dash 356, Buna N, 0.21 In., PK5 (U38801.018.0537)
- ZORO SELECT O-Ring, EPDM, Dash 244, 4-1/4, 4.512, PK25 (U38869.012.0425)
- ZORO SELECT O-Ring, Buna N, 1.5mm W, PK50 (M38801.015.0030)
- STERLING SEAL & SUPPLY 457 EPDM O-Ring 70A Shore Black, -6 Pack (OREPD457X6)
- Zoro Select Individual & Bulk O-Rings