Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 903, Viton, 0.06 In., PK25
Mfr # 1WHN1
Zoro # G1417674
product price: $2.69
/pk 25, $0.11/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 903
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHN1
- Zoro # G1417674
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | 0.301 in |
Nominal Outside Dia. | 3/16 in |
Actual Outside Dia. | 0.429 in |
Actual Width | 0.064 in |
Details
Dash Number | 903 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
Temp. Range | -15 Degrees to 400 Degrees F |
FDA Approved | No |
X-Ray Detectable | No |
Metal Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Actual Inside Dia. 0.301 in, Actual Width 0.064 in, Dash Number 903, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3/16 in, Actual Outside Dia. 0.429 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 3 In. L (1VZX6)
- PRIME-LINE Spline Screen0.14X500Blk (P7564)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 10 ft. (1367FS)
- ZORO SELECT Draw Latch, Release to Open, PK2 (4PE13)
- ZORO SELECT O-Ring, Dash 910, Viton, 0.09 In., PK25 (1WHN8)
- ZORO SELECT O-Ring, Dash 904, Viton, 0.07 In., PK25 (1WHN2)
- ZORO SELECT O-Ring, Dash 914, Viton, 0.11 In., PK25 (1WHP3)
- ZORO SELECT O-Ring, Viton, 13mm OD, PK25 (1RHT1)
- ZORO SELECT O-Ring, Buna N, 18.6mm OD, PK100 (1RJF7)
- ZORO SELECT O-Ring, Buna N, Dash 152, 3-1/4, 3.443, PK2 (U38805.009.0325)
- ZORO SELECT O-Ring, Dash 115, Viton, 0.1 In., PK50 (U38871.009.0068)
- Zoro Select Individual & Bulk O-Rings