Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 902, Viton, 0.06 In., PK25
Mfr # 1CRX6
Zoro # G1671817
original price:
$1.09
9% off
new price: $0.99
/pk 25, $0.04/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 902
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CRX6
- Zoro # G1671817
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | 0.239 in |
Nominal Outside Dia. | 1/8 in |
Actual Outside Dia. | 0.367 in |
Actual Width | 0.064 in |
Details
Dash Number | 902 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Item | O-Ring |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Actual Inside Dia. 0.239 in, Actual Width 0.064 in, Dash Number 902, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1/8 in, Actual Outside Dia. 0.367 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Rigid Door Stop, Cast Brass (475.26D)
- HOMECARE Screen Door Catch (HO81429)
- EBERHARD MANUFACTURING CO Spring Fastener (EMC 5697-C PL)
- ZORO SELECT 1 1/2 in W x 4 in H Stainless steel Tee Hinge (1WBG5)
- ZORO SELECT O-Ring, Dash 903, Viton, 0.06 In., PK25 (1CRX7)
- ZORO SELECT O-Ring, Dash 904, Viton, 0.07 In., PK25 (1CRX8)
- ZORO SELECT O-Ring, Dash 907, Viton, 0.08 In., PK25 (1CRY2)
- ZORO SELECT O-Ring, Dash 245, Viton, 0.13 In., PK5 (U38875.012.0437)
- ZORO SELECT Square Profile Viton O-Ring, Dash 120, PK5 (ZUSAVSQ70120)
- ZORO SELECT O-Ring, Buna N, Dash 313, 11/16, 1.082, PK10 (U38805.018.0068)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK25 (M38801.024.0203)
- Zoro Select Individual & Bulk O-Rings