Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 470, EPDM, 0.27 In.
Mfr # U38869.025.2100
Zoro # G1730084
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 470
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.025.2100
- Zoro # G1730084
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 21 in |
Actual Inside Dia. | 20.955 in |
Nominal Outside Dia. | 21 1/2 in |
Actual Outside Dia. | 21.505 in |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Details
Dash Number | 470 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -65 Degrees to 300 Degrees F |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 21 in, Nominal Width 1/4 in, Actual Inside Dia. 20.955 in, Actual Width 0.275 in, Dash Number 470, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 21 1/2 in, Actual Outside Dia. 21.505 in, Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 331, Viton, 0.21 In., PK10 (U38871.018.0225)
- COMPX FORT Keyless Wing-Handle Cam Locks, Straight For Material Thickness 15/64 in (MFWTT058)
- STERLING SEAL & SUPPLY 014 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL014X500)
- EMTEK Flat Black Pull, 220306US19 (220306US19)
- ZORO SELECT O-Ring, Buna N, Dash 448, 9-1/2, 10.025 in. (U38805.025.0950)
- ZORO SELECT O-Ring, Dash 121, EPDM, 0.1 In., PK50 (U38869.009.0106)
- ZORO SELECT O-Ring, Dash 109, Buna N, 0.1 In., PK7000 (3GCY6)
- ZORO SELECT O-Ring, Dash 129, Buna N, 0.1 In., PK50 (1RHF2)
- ZORO SELECT O-Ring, Buna N, Dash 155, 4, 4.193, PK10 (U38801.009.0400)
- ZORO SELECT O-Ring, Dash 224, Viton, 0.13 In., PK25 (U38871.012.0175)
- MIDWEST FASTENER 3-5/8" x 4" x 3/16" Large Rubber O-Rings 2PK (33004)
- Zoro Select Individual & Bulk O-Rings