Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 467, Viton, 0.27 In.
Mfr # U38875.025.1900
Zoro # G2798293
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 467
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38875.025.1900
- Zoro # G2798293
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 19 in |
Actual Inside Dia. | 18.955 in |
Nominal Outside Dia. | 19 1/2 in |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Actual Outside Dia. | 19.505 in |
Details
Dash Number | 467 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Detectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 19 in, Nominal Width 1/4 in, Actual Inside Dia. 18.955 in, Actual Width 0.275 in, Dash Number 467, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 19 1/2 in, Actual Outside Dia. 19.505 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Hughes Architectural Grade PVC Bracket, 2"W x 8"D x 8"H (BKTP02X08X08HUG)
- KEYLESS FACTORY KeylessFactory: 2011-2018 DODGE CHARGER DART CHALLENGER & CHRYSLER 300 SMART KEY (AFM-RSK-DDG-302-4A)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Natural Iron Traditional Drawer Pull (BP767128908)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1371)
- ZORO SELECT O-Ring, Dash 248, Buna N, 0.13 In., PK25 (U38801.012.0475)
- ZORO SELECT O-Ring, Viton, 23mm OD, PK10 (1RHW1)
- ZORO SELECT O-Ring, Buna N, Dash 025, 1-3/16, 1.316, PK50 (U38805.006.0118)
- ZORO SELECT O-Ring, Buna N, Dash 018, 3/4, 0.879, PK50 (U38801.006.0075)
- ZORO SELECT O-Ring, Buna N, 14mm OD, PK100 (1RJD3)
- ZORO SELECT O-Ring, Dash 272, Buna N, 0.13 In., PK5 (U38801.012.0950)
- ZORO SELECT O-Ring, Dash 115, EPDM, 0.1 In., PK50 (U38869.009.0068)
- Zoro Select Individual & Bulk O-Rings