Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 463, Buna N, 0.27 In., PK2
Mfr # U38801.025.1700
Zoro # G1448167
product price: $8.99
/pk 2, $4.50/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 463
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.025.1700
- Zoro # G1448167
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 17 in |
Actual Inside Dia. | 16.955 in |
Nominal Outside Dia. | 17 1/2 in |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Actual Outside Dia. | 17.505 in |
Details
Dash Number | 463 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -40 Degrees to 250 Degrees F |
Metal Detectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 17 in, Nominal Width 1/4 in, Actual Inside Dia. 16.955 in, Actual Width 0.275 in, Dash Number 463, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 17 1/2 in, Actual Outside Dia. 17.505 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS38-36)
- BERENSON Tempo Brushed Nickel Knob (2020-2BPN-P)
- JMA JMA: CH751 JMA Key Blank (JMA-HRD-1D)
- USA INDUSTRIALS Silicone O-Ring, Dash 229, PK10 (ZUSAS70FDA229)
- ZORO SELECT O-Ring, Dash 228, Neoprene, 0.13 In., PK50 (1BUZ6)
- ZORO SELECT Viton O-Ring, 4mm Wide 53mm ID (ZUSAV4X53)
- ZORO SELECT O-Ring, Dash 309, Buna N, 0.21 In., PK50 (U38801.018.0043)
- ZORO SELECT O-Ring, Buna N, 39mm OD, PK25 (1CUZ6)
- ZORO SELECT O-Ring, Dash 333, FEP w/Sil Core, 0.21 In. (1WLN8)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0220)
- STERLING SEAL & SUPPLY 117 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL117X250)
- Zoro Select Individual & Bulk O-Rings