Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 461, Viton, 0.27 In.
Mfr # U38875.025.1600
Zoro # G0583414
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 461
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38875.025.1600
- Zoro # G0583414
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 16 in |
Actual Inside Dia. | 15.955 in |
Nominal Outside Dia. | 16 1/2 in |
Actual Width | 0.275 in |
Actual Outside Dia. | 16.505 in |
Nominal Width | 1/4 in |
Details
Dash Number | 461 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Dectectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
X-Ray Detectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -15 Degrees to 400 Degrees F |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 16 in, Nominal Width 1/4 in, Actual Inside Dia. 15.955 in, Actual Width 0.275 in, Dash Number 461, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 16 1/2 in, Actual Outside Dia. 16.505 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Amerimax Home Products 2914513 4 in x 25 ft. Flexible Drain Pipe with Socket (2914513)
- ZORO SELECT Bracket, Track, Box, 2-3/32"L x 2"W (4PE63)
- BALDWIN ESTATE Entry Handlesets Antique Brass (85315.050.RENT)
- AMERICAN LOCK Hasp Padlock, Silver, w/ (2) Keys (A801LHCKA)
- ZORO SELECT O-Ring, Buna N, Dash 320, 1-1/8, 1.520, PK25 (U38869.009.0118)
- ZORO SELECT O-Ring, Dash 216, EPDM, 0.13 In., PK10 (5JJW9)
- ZORO SELECT O-Ring, Buna N, Dash 112, 1/2, 0.693, PK50 (U38805.009.0050)
- ZORO SELECT O-Ring, EPDM, Dash 222, 1-1/2, 1.762, PK25 (U38869.012.0150)
- ZORO SELECT Brown Viton O-Ring, Dash 908, PK25 (ZUSAVB75908)
- ZORO SELECT O-Ring, Dash 138, Silicone, 0.1 In., PK10 (U38883.009.0212)
- ZORO SELECT O-Ring, Dash 212, Buna N, 0.13 In., PK10 (5JKA0)
- Zoro Select Individual & Bulk O-Rings