Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 458, Viton, 0.27 In.
Mfr # U38875.025.1450
Zoro # G1009084
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 458
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38875.025.1450
- Zoro # G1009084
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 14 1/2 in |
Actual Inside Dia. | 14.475 in |
Nominal Outside Dia. | 15 in |
Actual Outside Dia. | 15.025 in |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Details
Dash Number | 458 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Durometer (Hardness) Rating | Very Hard |
X-Ray Dectectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 14 1/2 in, Nominal Width 1/4 in, Actual Inside Dia. 14.475 in, Actual Width 0.275 in, Dash Number 458, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 15 in, Actual Outside Dia. 15.025 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE LOCK BRZ Solid Door Stop (SPS61MB-716)
- GENESIS Adj Door Holder 6In Grabber Chr (DH-GRB-02-600)
- OEM OEM: NEW: Hyundai Equus (2013-2016) 4-Button Smart Key / PN: 95440-3N470 / SY5DMFNA433 (RSK-HY-3N470)
- TRIMCO ADA Passage Pocket Door Pull for 1-3/8in to 1-3/4in Door and 4-3/4in to 5-1/2in Frame Satin (1069A4630)
- ZORO SELECT O-Ring, Dash 220, Silicone, 0.13 In., PK25 (U38883.012.0137)
- ZORO SELECT O-Ring, Buna N, Dash 203, 5/16, 0.574, PK25 (U38801.012.0031)
- ZORO SELECT O-Ring, Dash 122, Viton, 0.1 In., PK50 (U38871.009.0112)
- ZORO SELECT O-Ring, Dash 364, Viton, 0.21 In., PK2 (U38871.018.0675)
- ZORO SELECT O-Ring, Dash 046, Viton, 0.07 In., PK10 (U38871.006.0425)
- ZORO SELECT O-Ring, Dash 110, Buna N, 0.1 In., PK25 (5JJY8)
- PARKER SAE ORB ORING (3-904 NBR)
- Zoro Select Individual & Bulk O-Rings