Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 458, Buna N, 0.27 In., PK2
Mfr # U38801.025.1450
Zoro # G0295592
product price: $6.99
/pk 2, $3.50/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 458
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.025.1450
- Zoro # G0295592
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 14 1/2 in |
Actual Inside Dia. | 14.475 in |
Nominal Outside Dia. | 15 in |
Actual Width | 0.275 in |
Actual Outside Dia. | 15.025 in |
Nominal Width | 1/4 in |
Details
Dash Number | 458 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
X-Ray Detectable | No |
FDA Approved | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 14 1/2 in, Nominal Width 1/4 in, Actual Inside Dia. 14.475 in, Actual Width 0.275 in, Dash Number 458, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 15 in, Actual Outside Dia. 15.025 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Magnetic Catch 3-1/8" X 1" X 3/4" Satin Chrome (MC327)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x25', Stucco, One Roll (3021801)
- SCHLAGE Grade 2 Tubular Lock, Storeroom Function, Schlage FSIC Less Core, Jupiter Lever, Satin Chrome Finish (S80JD JUP 626)
- MSI Tuscany Beige SAMPLE Brushed Eased Edge Travertine Pool Coping (ZOR-LSC-0142-SAM)
- ZORO SELECT O-Ring, Dash 213, PTFE, 0.13 In., PK10 (1RGH8)
- ZORO SELECT O-Ring, EPDM, Dash 113, 9/16, 0.755, PK50 (U38869.009.0056)
- ZORO SELECT X-Profile Buna-N O-Ring, 1.5 mm Wide 14 mm ID, PK10 (ZUSAQH1.5X14)
- ZORO SELECT O-Ring, Dash 905, Buna N, 0.07 In., PK25 (1CRV7)
- ZORO SELECT O-Ring, Buna N, 22.5mm OD, PK25 (1RJN9)
- ZORO SELECT O-Ring, Buna N, 15mm OD, PK100 (1RJG6)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0043)
- Zoro Select Individual & Bulk O-Rings