Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 456, EPDM, 0.27 In., PK2
Mfr # U38869.025.1350
Zoro # G2793901
product price: $11.39
/pk 2, $5.70/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 456
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.025.1350
- Zoro # G2793901
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13 1/2 in |
Actual Inside Dia. | 13.475 in |
Nominal Outside Dia. | 14 in |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Actual Outside Dia. | 14.025 in |
Details
Dash Number | 456 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
X-Ray Detectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
X-Ray Dectectable | No |
Temp. Range | -65 Degrees to 300 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13 1/2 in, Nominal Width 1/4 in, Actual Inside Dia. 13.475 in, Actual Width 0.275 in, Dash Number 456, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 14 in, Actual Outside Dia. 14.025 in, Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Stainless Steel, PK5 (E01800182500S)
- RUTHERFORD Delayed Egress Maglock, 12 to 30VDC (DE8310S)
- TRIMLITE 34" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2170pri8405)
- MASTER LOCK Hasp Hardened Zn Pltd 4-1/2In (704D)
- ZORO SELECT Brown Viton O-Ring, Dash 025, PK50 (ZUSAVB75025)
- ZORO SELECT O-Ring, Dash 011, Silicone, 0.07 In., PK100 (U38883.006.0031)
- ZORO SELECT O-Ring, EPDM, Dash 124, 1-1/4, 1.443, PK25 (U38869.009.0125)
- ZORO SELECT O-Ring, Buna N, Dash 120, 1, 1.193, PK50 (U38801.009.0100)
- ZORO SELECT O-Ring, Buna N, 16mm OD, PK100 (1RJD4)
- ZORO SELECT Buna-N O-Ring, Dash 404, PK5 (ZUSAH70404)
- USA INDUSTRIALS EPDM O-Ring - Dash 147, PK 10 (ZUSAE70147)
- Zoro Select Individual & Bulk O-Rings