Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 453, Viton, 0.27 In.
Mfr # U38875.025.1200
Zoro # G0879977
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 453
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38875.025.1200
- Zoro # G0879977
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 12 in |
Actual Inside Dia. | 11.975 in |
Nominal Outside Dia. | 12 1/2 in |
Actual Outside Dia. | 12.525 in |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Details
Dash Number | 453 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Temp. Range | -15 Degrees to 400 Degrees F |
Item | O-Ring |
FDA Approved | No |
X-Ray Detectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Very Hard |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 12 in, Nominal Width 1/4 in, Actual Inside Dia. 11.975 in, Actual Width 0.275 in, Dash Number 453, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 12 1/2 in, Actual Outside Dia. 12.525 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Eyelet Spring Snap, L 2 In (4FCT2)
- NATIONAL HARDWARE HINGE WHITE RC 3PK 3.5"" (N830-337)
- EKENA MILLWORK El Dorado Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48ELD)
- SCHLAGE Indicator (L283-413 630)
- ZORO SELECT O-Ring, Dash 381, Buna N, 0.21 In., PK5 (U38801.018.1200)
- ZORO SELECT O-Ring, Dash 230, PU, 0.13 In., PK5 (1WHD3)
- ZORO SELECT O-Ring, Dash 230, Buna N, 0.13 In., PK25 (1RHJ3)
- ZORO SELECT O-Ring, Buna N, Dash 437, 6, 6.525, PK2 (U38805.025.0600)
- ZORO SELECT FFKM O-Ring, Dash 111 (ZUSADC75111)
- ZORO SELECT O-Ring, Buna N, Dash 210, 3/4, 1.012, PK25 (U38805.012.0075)
- USA INDUSTRIALS Buna-N O-Ring-Dash 214 - Pack of 100 (ZUSAH70214)
- Zoro Select Individual & Bulk O-Rings