Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 450, Buna N, 0.27 In., PK2
Mfr # U38801.025.1050
Zoro # G2703285
original price:
$8.59
7% off
new price: $7.95
/pk 2, $3.98/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 450
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.025.1050
- Zoro # G2703285
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 10 1/2 in |
Actual Inside Dia. | 10.475 in |
Nominal Outside Dia. | 11 in |
Actual Outside Dia. | 11.025 in |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Details
Dash Number | 450 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 10 1/2 in, Nominal Width 1/4 in, Actual Inside Dia. 10.475 in, Actual Width 0.275 in, Dash Number 450, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 11 in, Actual Outside Dia. 11.025 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.093, SS, Curved, PK10 (U0930045S)
- CODEL DOORS 28" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2480pri8433)
- STRYBUC 27-1/4 Overhead Balance (62W-183)
- SESAMEE Combination Padlock, 4 Numbers (K0437)
- ZORO SELECT O-Ring, Dash 378, Buna N, 0.21 In., PK5 (U38801.018.1050)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 336, PK5 (ZUSAHSQ70336)
- ZORO SELECT O-Ring, Dash 277, Buna N, 0.13 In., PK5 (U38801.012.1150)
- ZORO SELECT O-Ring, Buna N, 24mm OD, PK100 (1RJH6)
- ZORO SELECT O-Ring, Dash 255, Viton, 0.13 In., PK2 (U38871.012.0562)
- ZORO SELECT O-Ring, Dash 218, Buna N, 0.13 In., PK100 (1RHH1)
- ZORO SELECT O-Ring, Dash 113, Viton, 0.1 In., PK50 (1CTB8)
- Zoro Select Individual & Bulk O-Rings