Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 446, Viton, 0.27 In., PK2
Mfr # U38871.025.0850
Zoro # G2160751
product price: $21.99
/pk 2, $11.00/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 446
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.025.0850
- Zoro # G2160751
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 8 1/2 in |
Actual Inside Dia. | 8.475 in |
Nominal Outside Dia. | 9 in |
Actual Outside Dia. | 9.025 in |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Details
Dash Number | 446 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Dectectable | No |
Metal Detectable | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8 1/2 in, Nominal Width 1/4 in, Actual Inside Dia. 8.475 in, Actual Width 0.275 in, Dash Number 446, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 9 in, Actual Outside Dia. 9.025 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP TAPERED PLUG-T-150-LDPE-RED, 1000PK (049906)
- SPEC Compression Spring, Music Wire, PK10, C14601624500M (C14601624500M)
- ALARM CONTROLS Double Maglock, 1200 lb. Holding Force (1200D)
- ROCKWOOD 12" x 40" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1240BEVCSK)
- ZORO SELECT O-Ring, Buna N, Dash 232, 2-3/4, 3.012, PK25 (U38801.012.0275)
- ZORO SELECT O-Ring, Dash 920, Buna N, 0.11 In., PK25 (1CRX1)
- ZORO SELECT O-Ring, Buna N, Dash 448, 9-1/2, 10.025 in. (U38805.025.0950)
- ZORO SELECT O-Ring, PTFE, MSDash 215, PK50 (1RFX9)
- ZORO SELECT O-Ring, Dash 269, Viton, 0.13 In., PK2 (U38871.012.0875)
- ZORO SELECT O-Ring, Buna N, 42mm OD, PK25 (1RJK6)
- ZORO SELECT O-Ring, Dash 384, Viton, 0.21 In. (U38875.018.1500)
- Zoro Select Individual & Bulk O-Rings