Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 446, Buna N, 0.27 In., PK2
Mfr # U38801.025.0850
Zoro # G1784413
product price: $3.65
/pk 2, $1.83/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 446
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.025.0850
- Zoro # G1784413
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 8 1/2 in |
Actual Inside Dia. | 8.475 in |
Nominal Outside Dia. | 9 in |
Actual Width | 0.275 in |
Actual Outside Dia. | 9.025 in |
Nominal Width | 1/4 in |
Details
Dash Number | 446 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Metal Detectable | No |
Item | O-Ring |
FDA Approved | No |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8 1/2 in, Nominal Width 1/4 in, Actual Inside Dia. 8.475 in, Actual Width 0.275 in, Dash Number 446, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 9 in, Actual Outside Dia. 9.025 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, Bottom, Brass (1177)
- AMERICAN LOCK Safety Lock-Out Padlocks, (A1106RED1KEY)
- DELTANA Knob Cone Cabinet 1-1/8" Black (KC24U19)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 36 x 25', Black, 18x18 Mesh, One Roll (3021496)
- ZORO SELECT O-Ring, Silicone, Dash 440, 6-3/4, 7.275, PK2 (U38883.025.0675)
- ZORO SELECT O-Ring, Dash 125, PTFE, 0.1 In., PK5 (1RGF5)
- ZORO SELECT Brown Viton O-Ring, 3mm Wide 45mm ID, PK5 (ZUSAVB75M3X45)
- ZORO SELECT O-Ring, Dash 215, Viton, 0.13 In., PK25 (U38871.012.0106)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 177mm ID, PK2 (ZUSAH4X177)
- ZORO SELECT Conductive Silicone O-Ring, Dash 114, PK5 (ZUSAS70COND114)
- ZORO SELECT O-Ring, Dash 220, Viton, 0.13 In., PK25 (U38871.012.0137)
- Zoro Select Individual & Bulk O-Rings