Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 445, FEP w/Sil Core, 0.27 In.
Mfr # 1WLR2
Zoro # G3204607
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 445
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material FEP with Silicone Core
- Durometer 85 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WLR2
- Zoro # G3204607
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 8 in |
Actual Inside Dia. | 7.975 in |
Nominal Outside Dia. | 8 1/2 in |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Actual Outside Dia. | 8.525 in |
Details
Dash Number | 445 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | FEP with Silicone Core |
Durometer | 85 Shore A |
Color | Clear with Red Core |
Temp. Range | -75 Degrees to 400 Degrees F |
Durometer (Hardness) Rating | Hard |
Item | O-Ring |
FDA Approved | Yes |
Metal Detectable | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2116 |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | FEP with Silicone Core |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FEP with Silicone Core, Durometer (Hardness) Rating Hard, Nominal Inside Dia. 8 in, Nominal Width 1/4 in, Actual Inside Dia. 7.975 in, Actual Width 0.275 in, Dash Number 445, Color Clear with Red Core, Durometer 85 Shore A, Meets/Exceeds ASTM D2116, Nominal Outside Dia. 8 1/2 in, Actual Outside Dia. 8.525 in, Temp. Range -75 Degrees to 400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Single Roller Only, Flat Black (BARN-ROL FBL)
- ROADPRO Solid Brass Padlock, 40mm, 2.5 Shackle (RPLB-40L)
- ZORO SELECT Emergency Lock Box, Wall Mount, 1 Key (2NEU2)
- ZORO SELECT O-Ring, Dash 020, Viton, 0.07 In., PK50 (U38875.006.0087)
- ZORO SELECT O-Ring, Dash 121, Neoprene, 0.1 In., PK100 (1BUW1)
- ZORO SELECT O-Ring, Viton, 12mm OD, PK25 (1RHN3)
- ZORO SELECT O-Ring, Buna N, Dash 164, 6-1/4, 6.443, PK10 (U38801.009.0625)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 216, PK50 (ZUSAHSQ70216)
- ZORO SELECT Clean Room Buna-N O-Ring, Dash 115, PK25 (ZCLNH70FDA115)
- ZORO SELECT O-Ring, Dash 222, Buna N, 0.13 In., PK25 (1RHH5)
- ZORO SELECT O-Ring, Buna N, Dash 025, 1-3/16, 1.316, PK50 (U38801.006.0118)
- Zoro Select Individual & Bulk O-Rings