Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 445, Buna N, 0.27 In., PK2
Mfr # U38801.025.0800
Zoro # G1592656
original price:
$4.45
10% off
new price: $3.99
/pk 2, $2.00/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 445
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.025.0800
- Zoro # G1592656
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 8 in |
Actual Inside Dia. | 7.975 in |
Nominal Outside Dia. | 8 1/2 in |
Actual Outside Dia. | 8.525 in |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Details
Dash Number | 445 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
Metal Detectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8 in, Nominal Width 1/4 in, Actual Inside Dia. 7.975 in, Actual Width 0.275 in, Dash Number 445, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 8 1/2 in, Actual Outside Dia. 8.525 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 369AP48 48" Meeting Stile Gasket with Pile Mill Aluminum (369AP48)
- SPEC Disc Spring, 0.3125, SS, Belleville, PK10 (B0937030S)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Brass 42" (FPG423)
- ZORO SELECT Conical Washer, M24 (FW6CS02400-001P1)
- ZORO SELECT O-Ring, Dash 369, Buna N, 0.21 In., PK5 (U38801.018.0800)
- ZORO SELECT O-Ring, Dash 233, Viton, 0.13 In., PK10 (U38875.012.0287)
- ZORO SELECT O-Ring, Dash 135, PTFE, 0.1 In., PK5 (1RGG4)
- ZORO SELECT O-Ring, Viton, 12mm OD, PK25 (1RHP1)
- ZORO SELECT O-Ring, Dash 237, PTFE, 0.13 In., PK2 (1RGL5)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK25 (M38871.024.0103)
- KOHLER O-Ring, 36449 (36449)
- Zoro Select Individual & Bulk O-Rings