Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 438, Viton, 0.27 In., PK2
Mfr # U38875.025.0625
Zoro # G2742257
product price: $17.75
/pk 2, $8.88/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 438
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38875.025.0625
- Zoro # G2742257
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6 1/4 in |
Actual Inside Dia. | 6.225 in |
Nominal Outside Dia. | 6 3/4 in |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Actual Outside Dia. | 6.775 in |
Details
Dash Number | 438 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
FDA Approved | No |
Item | O-Ring |
X-Ray Detectable | No |
Metal Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -15 Degrees to 400 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 6 1/4 in, Nominal Width 1/4 in, Actual Inside Dia. 6.225 in, Actual Width 0.275 in, Dash Number 438, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 6 3/4 in, Actual Outside Dia. 6.775 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C08500680750M (C08500680750M)
- CODEL DOORS 36" x 84" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (3070pri1501CLETLH1D4916)
- ZORO SELECT Paddle Gasket, 1-1/2 In, PTFE w/304SS, Wht (TX-BLD-PAD-150-125-0150)
- SIMPLEX Kaba Left Hand Mechanical Pushbutton Lever Lock with Key Override; Schlage Prep and 2-3/4in (LL1021S26D)
- ZORO SELECT O-Ring, Dash 259, Viton, 0.13 In., PK2 (U38875.012.0625)
- ZORO SELECT O-Ring, Buna N, Dash 035, 2-1/4, 2.379, PK10 (U38805.006.0225)
- ZORO SELECT O-Ring, Dash 370, Viton, 0.21 In., PK2 (U38871.018.0825)
- ZORO SELECT O-Ring, Dash 113, PTFE, 0.1 In., PK25 (1RGE2)
- ZORO SELECT O-Ring, Dash 014, Neoprene, 0.07 In., PK100 (1BUL9)
- ZORO SELECT O-Ring, Buna N, 32.2mm OD, PK25 (1RJN1)
- STERLING SEAL & SUPPLY 121 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A121X1000)
- Zoro Select Individual & Bulk O-Rings