Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 434, Viton, 0.27 In., PK2
Mfr # U38875.025.0562
Zoro # G2122452
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 434
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38875.025.0562
- Zoro # G2122452
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 5/8 in |
Actual Inside Dia. | 5.6 in |
Nominal Outside Dia. | 6 1/8 in |
Actual Width | 0.275 in |
Actual Outside Dia. | 6.15 in |
Nominal Width | 1/4 in |
Details
Dash Number | 434 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5 5/8 in, Nominal Width 1/4 in, Actual Inside Dia. 5.6 in, Actual Width 0.275 in, Dash Number 434, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 6 1/8 in, Actual Outside Dia. 6.15 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Chrome Radius Hinge, Holes per Leaf: 4 (S44R4HDB26D)
- ZORO SELECT Bracket End Cap, Steel, 2-1/4"L (1XNA1)
- HAFELE Automatic Door Bolt - Nickel (245.58.754)
- PROSOURCE Hinge Welding Stl 2-1/2X2-1/2 (LR-018-PS)
- ZORO SELECT O-Ring, Dash 358, Viton, 0.21 In., PK2 (U38875.018.0562)
- ZORO SELECT O-Ring, Dash 255, Viton, 0.13 In., PK2 (U38875.012.0562)
- ZORO SELECT O-Ring, Viton, 20mm OD, PK10 (1RHV7)
- ZORO SELECT O-Ring, Silicone, Dash332, 2-3/8, 2.770, PK2 (U38805.018.0562)
- ZORO SELECT O-Ring, Dash 007, Silicone, 0.07 In., PK100 (U38883.006.0015)
- ZORO SELECT O-Ring, Buna N, Dash 144, 2-1/2, 2.693, PK10 (U38801.009.0250)
- ZORO SELECT O-Ring, Dash 020, Buna N, 0.07 In., PK25 (5JJY5)
- Zoro Select Individual & Bulk O-Rings