Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 433, Viton, 0.27 In., PK2
Mfr # U38875.025.0550
Zoro # G1087326
product price: $16.35
/pk 2, $8.18/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 433
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38875.025.0550
- Zoro # G1087326
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 1/2 in |
Actual Inside Dia. | 5.475 in |
Nominal Outside Dia. | 6 in |
Nominal Width | 1/4 in |
Actual Outside Dia. | 6.025 in |
Actual Width | 0.275 in |
Details
Dash Number | 433 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Dectectable | No |
Metal Detectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5 1/2 in, Nominal Width 1/4 in, Actual Inside Dia. 5.475 in, Actual Width 0.275 in, Dash Number 433, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 6 in, Actual Outside Dia. 6.025 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 36 in H Stainless steel Continuous Hinge (2ZFK4)
- ELEMENTS BY HARDWARE RESOURCES 224 mm Center-to-Center Satin Nickel Square Stanton Cabinet Bar Pull (625-224SN)
- PRIME-LINE Roller & Bracket Pocket Door (N 7410)
- ZORO SELECT Corner Brace, Steel, 7/8 Wx4 In L, PK2 (1WDE5)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 14mm ID, PK100 (ZUSAH1.5X14)
- ZORO SELECT O-Ring, Viton, 1.6mm W, PK50 (M38871.016.0037)
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK100 (U38801.006.0025)
- ZORO SELECT O-Ring, Dash 009, Viton, 0.07 In., PK100 (U38871.006.0021)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 24mm ID, PK50 (ZUSAH3X24)
- ZORO SELECT O-Ring, Buna N, Dash 338, 3-1/8, 3.520, PK50 (U38883.018.0137)
- ZORO SELECT O-Ring, Buna N, Dash 228, 2-1/4, 2.512, PK10 (U38805.012.0225)
- Zoro Select Individual & Bulk O-Rings