Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 433, Buna N, 0.27 In., PK5
Mfr # U38801.025.0550
Zoro # G0815516
product price: $6.95
/pk 5, $1.39/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 433
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.025.0550
- Zoro # G0815516
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 1/2 in |
Actual Inside Dia. | 5.475 in |
Nominal Outside Dia. | 6 in |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Actual Outside Dia. | 6.025 in |
Details
Dash Number | 433 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -40 Degrees to 250 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
FDA Approved | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 1/2 in, Nominal Width 1/4 in, Actual Inside Dia. 5.475 in, Actual Width 0.275 in, Dash Number 433, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 6 in, Actual Outside Dia. 6.025 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM52 - 2 3/4"F x 9/16"T x 144"L Crown Flexible Moulding (MLDFWM52X144)
- USA INDUSTRIALS Silicone Rubber Cord, 1.5mm Cross Section x 100 Ft. L (ZUSA-RC-323)
- NUVO IRON CONTRACTOR VALUE PACK - 32 in LONG x 3/4 in DIAMETER BLACK GALVANIZED STEEL ROUND BALUSTERS (CR32)
- LASCO FITTINGS Gasket, 3 In, Styrene Butadiene Rubber (22010)
- ZORO SELECT O-Ring, Dash 254, Buna N, 0.13 In., PK10 (U38801.012.0550)
- ZORO SELECT O-Ring, Dash 357, Buna N, 0.21 In., PK5 (U38801.018.0550)
- ZORO SELECT O-Ring, Dash 904, Viton, 0.07 In., PK25 (1WHN2)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 (M38801.020.0170)
- ZORO SELECT O-Ring, Dash 318, Buna N, 0.21 In., PK50 (U38801.018.0100)
- ZORO SELECT O-Ring, Dash 119, Viton, 0.1 In., PK10 (1RGV1)
- ZORO SELECT Clean Room Viton O-Ring, Dash 014, PK25 (ZCLNV70014)
- Zoro Select Individual & Bulk O-Rings