Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 432, Viton, 0.27 In., PK2
Mfr # U38871.025.0537
Zoro # G2382387
product price: $11.95
/pk 2, $5.98/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 432
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.025.0537
- Zoro # G2382387
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 3/8 in |
Actual Inside Dia. | 5.35 in |
Nominal Outside Dia. | 5 7/8 in |
Actual Outside Dia. | 5.9 in |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Details
Dash Number | 432 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Dectectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Detectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 3/8 in, Nominal Width 1/4 in, Actual Inside Dia. 5.35 in, Actual Width 0.275 in, Dash Number 432, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5 7/8 in, Actual Outside Dia. 5.9 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 6300 Push Side Door Operator, Double Lever Arm, 37-3/8 In. Length, Aluminum (6331 689)
- FALCON Knob Lockset, Mechanical, Passage, Grd. 2 (W101S HAN 626)
- KABA Push Button Lock, Passage, Satin Stainless (LD4724832D41)
- IVES Satin Bronze Bolt FB45810 (FB.10187)
- ZORO SELECT O-Ring, Buna N, Dash 373, 9, 9.395, PK2 (U38805.018.0900)
- ZORO SELECT O-Rings, Inch, Round, Kalrez 4079 (010k4079)
- ZORO SELECT O-Ring, Buna N, Dash 035, 2-1/4, 2.379, PK10 (U38801.006.0225)
- ZORO SELECT Square Profile Viton O-Ring, Dash 009, PK50 (ZUSAVSQ70009)
- ZORO SELECT O-Ring, Dash 240, Viton, 0.13 In., PK5 (U38871.012.0375)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0350)
- MIDWEST FASTENER 15/16" x 1-3/16" x 1/8" Rubber O-Rings 10PK (64833)
- Zoro Select Individual & Bulk O-Rings