Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 431, Buna N, 0.27 In., PK5
Mfr # U38801.025.0525
Zoro # G1899965
product price: $5.19
/pk 5, $1.04/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 431
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.025.0525
- Zoro # G1899965
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 1/4 in |
Actual Inside Dia. | 5.225 in |
Nominal Outside Dia. | 5 3/4 in |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Actual Outside Dia. | 5.775 in |
Details
Dash Number | 431 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Dectectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 1/4 in, Nominal Width 1/4 in, Actual Inside Dia. 5.225 in, Actual Width 0.275 in, Dash Number 431, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5 3/4 in, Actual Outside Dia. 5.775 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Wainscot Trim, Mission White (WC40WT933N)
- ELEMENTS BY HARDWARE RESOURCES 4" Brushed Oil Rubbed Bronze Large Triple Prong Wall Mounted Hook (YT40-400DBAC)
- DURA-LIFT 0.225 in Wirex2 in Dx31 in L Torsion Springs Red Left & Right Wound Pair Sectional Garage Doors (DLTR231B)
- WESLOCK Dual Option Adjustable Dead Latch Antique Brass (12721XA-SL)
- ZORO SELECT O-Ring, Dash 252, Buna N, 0.13 In., PK10 (U38801.012.0525)
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 (ZUSAACG70010)
- ZORO SELECT O-Ring, EPDM, Dash 106, 3/16, 0.38, PK50 (U38869.009.0018)
- ZORO SELECT O-Ring, Dash 445, FEP w/Sil Core, 0.27 In. (1WLR2)
- ZORO SELECT O-Ring, Dash 437, Viton, 0.27 In., PK2 (U38871.025.0600)
- ZORO SELECT O-Ring, Dash 014, Buna N, 0.07 In., PK10000 (3GCX4)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 223, PK100 (ZUSAH90223)
- Zoro Select Individual & Bulk O-Rings