Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 425, Silicone, 0.27 In., PK5
Mfr # U38883.025.0450
Zoro # G1954197
product price: $7.79
/pk 5, $1.56/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 425
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.025.0450
- Zoro # G1954197
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 1/2 in |
Actual Inside Dia. | 4.475 in |
Nominal Outside Dia. | 5 in |
Actual Width | 0.275 in |
Actual Outside Dia. | 5.025 in |
Nominal Width | 1/4 in |
Details
Dash Number | 425 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Metal Detectable | No |
FDA Approved | Yes |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 1/2 in, Nominal Width 1/4 in, Actual Inside Dia. 4.475 in, Actual Width 0.275 in, Dash Number 425, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 5 in, Actual Outside Dia. 5.025 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 25 Ft (750B2X3/32-25)
- MEDECO KYBA6000AWY00 7 Pin A6000 WY Keyway Key Blank (KYBA6000AWY00)
- PRIME-LINE 3/4 in. x 7/16 in. White, for Andersen, Screen Corner 20 Pack (PL 15758)
- KIPP Magnet Retaining Magnet H=8 Hard Ferrite, Round, Comp:Plastic, Comp:Red, D=25 (K1398.253)
- ZORO SELECT O-Ring, Dash 047, Silicone, 0.07 In., PK10 (U38883.006.0450)
- ZORO SELECT Buna-N O-Ring, 3.1mm Wide 24.4mm ID, PK50 (ZUSAH3.1X24.4)
- ZORO SELECT O-Ring, Dash 155, EPDM, 0.1 In., PK10 (U38869.009.0400)
- ZORO SELECT O-Ring, Dash 113, Viton, 0.1 In., PK50 (U38871.009.0056)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0133)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 325, PK10 (ZUSAHSQ70325)
- ZORO SELECT O-Ring, EPDM, Dash 355, 5-1/4, 5.645, PK5 (U38869.018.0525)
- Zoro Select Individual & Bulk O-Rings