Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 395, Viton, 0.21 In.
Mfr # U38875.018.2600
Zoro # G2299796
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 395
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38875.018.2600
- Zoro # G2299796
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 26 in |
Actual Inside Dia. | 25.94 in |
Nominal Outside Dia. | 26 3/8 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 26.36 in |
Nominal Width | 3/16 in |
Details
Dash Number | 395 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Detectable | No |
FDA Approved | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 26 in, Nominal Width 3/16 in, Actual Inside Dia. 25.94 in, Actual Width 0.21 in, Dash Number 395, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 26 3/8 in, Actual Outside Dia. 26.36 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Face Silicone Flange Gasket for 4" Pipe, 1/8" T, #150 (BULK-FG-1451)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A ORB 619)
- HILLMAN Traditional Key Automotive Key Blank Double, 10PK (86698)
- YALE Deadbolt w/Thumbturn, Satin Chrome (D291 X 626)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.1750)
- ZORO SELECT O-Ring, Dash 381, Buna N, 0.21 In., PK5 (U38801.018.1200)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0310)
- ZORO SELECT O-Ring, Dash 361, Viton, 0.21 In., PK2 (U38875.018.0600)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 28mm ID, PK50 (ZUSAH2X28)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK100 (U38875.006.0031)
- X1 TOOLS R-021 Square O-Ring ID: 15/16, CS 1/16, OD 1 1/16 12 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R021x12)
- Zoro Select Individual & Bulk O-Rings