Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 388, Buna N, 0.21 In., PK2
Mfr # U38801.018.1900
Zoro # G1549642
original price:
$7.99
12% off
new price: $6.99
/pk 2, $3.50/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 388
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.018.1900
- Zoro # G1549642
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 19 in |
Actual Inside Dia. | 18.955 in |
Nominal Outside Dia. | 19 3/8 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 19.375 in |
Actual Width | 0.21 in |
Details
Dash Number | 388 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
X-Ray Detectable | No |
Metal Detectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 19 in, Nominal Width 3/16 in, Actual Inside Dia. 18.955 in, Actual Width 0.21 in, Dash Number 388, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 19 3/8 in, Actual Outside Dia. 19.375 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Brass Finish Single Pack (U 9537)
- PRIMELINE TOOLS Housing with Fasteners, Steel, Silver (GD 52118)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Antique Nickel Traditional Drawer Pull (BP2606320143)
- HANGMAN Gold Double Headed Bear Claw Screw Hanger for Mirrors, Pictures and Decor 1" length 25pk (BCK-25)
- ZORO SELECT O-Ring, Dash 210, EPDM, 0.13 In., PK10 (5JJW3)
- ZORO SELECT O-Ring, Dash 248, Viton, 0.13 In., PK5 (U38875.012.0475)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 28mm ID, PK10 (ZUSAVB75M2X28)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 8mm ID, PK100 (ZUSAH1X8)
- ZORO SELECT O-Ring, Dash 020, Buna N, 0.07 In., PK25 (5JJY5)
- ZORO SELECT O-Ring, Dash 026, Silicone, 0.07 In., PK50 (U38883.006.0125)
- STERLING SEAL & SUPPLY 117 Viton / FKM O-ring 90A Shore Brown, -250 Pack (ORBRNVT90A117X250)
- Zoro Select Individual & Bulk O-Rings