Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 385, Viton, 0.21 In.
Mfr # U38871.018.1600
Zoro # G1802701
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 385
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38871.018.1600
- Zoro # G1802701
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 16 in |
Actual Inside Dia. | 15.955 in |
Nominal Outside Dia. | 16 3/8 in |
Actual Outside Dia. | 16.375 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Details
Dash Number | 385 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
FDA Approved | No |
X-Ray Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 16 in, Nominal Width 3/16 in, Actual Inside Dia. 15.955 in, Actual Width 0.21 in, Dash Number 385, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 16 3/8 in, Actual Outside Dia. 16.375 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Rubbermaid 5E10 FastTrack Garage Utility Hook (1784461)
- EBERHARD MANUFACTURING CO Lock Cylinder For 8400 Lock J205 (EMC 8400-60 J205)
- RANDALL OAK THRESHOLD 6In. WIDE (4 FT WL-80)
- GLOBAL DOOR CONTROLS Storefront Door Closer Drop Plate In Aluminum (DP-1214-AL)
- ZORO SELECT O-Ring, Dash 103, Viton, 0.1 In., PK50 (U38875.009.0009)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0380)
- ZORO SELECT O-Ring, Viton, 10.3mm OD, PK25 (1RHP9)
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 (ZUSAACG70012)
- ZORO SELECT O-Ring, Buna N, Dash 107, 7/32, 0.412, PK50 (U38801.009.0021)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0034)
- MIDWEST FASTENER 4-1/2" x 5" x 1/4" X-Large Rubber O-Rings 2PK (33061)
- Zoro Select Individual & Bulk O-Rings