Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 384, Viton, 0.21 In.
Mfr # U38871.018.1500
Zoro # G3368565
original price:
$14.55
5% off
new price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 384
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.018.1500
- Zoro # G3368565
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15 in |
Actual Inside Dia. | 14.975 in |
Nominal Outside Dia. | 15 3/8 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 15.395 in |
Actual Width | 0.21 in |
Details
Dash Number | 384 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Detectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15 in, Nominal Width 3/16 in, Actual Inside Dia. 14.975 in, Actual Width 0.21 in, Dash Number 384, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 15 3/8 in, Actual Outside Dia. 15.395 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 5 ft. (1367S)
- NATIONAL HARDWARE SAFETY HASP 7"" ZINC (N102-517)
- FOLGER ADAM Folger Adam 310 Series Electric Strikes, 12 VDC Stainless Steel (310-2 F 12D 630)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (1JEY5)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 014, PK25 (ZUSAV60014)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 52mm ID, PK25 (ZUSAH3X52)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 013, PK25 (ZUSAV60013)
- ZORO SELECT O-Ring, Dash 906, Viton, 0.07 In., PK25 (1CRY1)
- ZORO SELECT O-Ring, Dash 126, Viton, 0.1 In., PK25 (U38871.009.0137)
- ZORO SELECT O-Ring, Dash 909, Buna N, 0.09 In., PK25 (1CRW2)
- ENERPAC ORing (B1214203)
- Zoro Select Individual & Bulk O-Rings