Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 372, Viton, 0.21 In., PK2
Mfr # U38875.018.0875
Zoro # G2686914
product price: $18.29
/pk 2, $9.15/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 372
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38875.018.0875
- Zoro # G2686914
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 8 3/4 in |
Actual Inside Dia. | 8.725 in |
Nominal Outside Dia. | 9 1/8 in |
Actual Outside Dia. | 9.145 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Details
Dash Number | 372 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -15 Degrees to 400 Degrees F |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 8 3/4 in, Nominal Width 3/16 in, Actual Inside Dia. 8.725 in, Actual Width 0.21 in, Dash Number 372, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 9 1/8 in, Actual Outside Dia. 9.145 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWNITATOR L-Handle Garage Door Kyd Chri GD 52123 (LA431105)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (P3052-PB)
- BALDWIN Estate Lifetime Brass Coat Hooks, Hook Height: 2.875" (0781.003)
- HAGER Hinges (1251 4-1/2X4-1/2 US26D)
- ZORO SELECT O-Ring, Dash 341, Viton, 0.21 In., PK5 (U38871.018.0350)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK25 (M38801.050.0170)
- ZORO SELECT O-Ring, Buna N, Dash 131, 1.880" Dia., PK10 (U38801.009.0168)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK25 (M38871.024.0113)
- ZORO SELECT O-Ring, Viton, 4.0mm W, PK10 (M38871.040.0300)
- ZORO SELECT O-Ring, Dash 354, Buna N, 0.21 In., PK5 (U38801.018.0512)
- STERLING SEAL & SUPPLY 364 Silicone O-ring 70A Shore Red, -25 Pack (ORSIL364X25)
- Zoro Select Individual & Bulk O-Rings