Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 371, Buna N, 0.21 In., PK5
Mfr # U38801.018.0850
Zoro # G0637025
product price: $7.69
/pk 5, $1.54/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 371
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.018.0850
- Zoro # G0637025
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 8 1/2 in |
Actual Inside Dia. | 8.475 in |
Nominal Outside Dia. | 8 7/8 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 8.895 in |
Details
Dash Number | 371 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
FDA Approved | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -40 Degrees to 250 Degrees F |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 8.475 in, Actual Width 0.21 in, Dash Number 371, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 8 7/8 in, Actual Outside Dia. 8.895 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x .035" x 1-1/8" Steel Compression Springs 1 12PK (18664)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-51)
- MAG-MATE Cup Magnet, Neodymium, 63/64 in. (PF20N)
- ZORO SELECT Latching Swivel Safety Hasp, 4-1/2 In. L (1RBP2)
- ZORO SELECT O-Ring, Dash 446, Buna N, 0.27 In., PK2 (U38801.025.0850)
- ZORO SELECT O-Ring, Buna N, 1-13/16, 2.005, PK10 (U38801.009.0181)
- ZORO SELECT O-Ring, Buna N, Dash 111, 1-3/16, 1.380, PK50 (U38801.009.0043)
- ZORO SELECT O-Ring, Buna N, 34mm OD, PK50 (1RJK1)
- ZORO SELECT O-Ring, Dash 910, Viton, 0.09 In., PK25 (1CRY5)
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK100 (U38801.006.0025)
- USA INDUSTRIALS Buna-N O-Ring - 3.55mm Wide x 18mm ID, PK 25 (ZUSAH3.55X18)
- Zoro Select Individual & Bulk O-Rings