Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 367, Buna N, 0.21 In., PK5
Mfr # U38801.018.0750
Zoro # G0390783
product price: $9.35
/pk 5, $1.87/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 367
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.018.0750
- Zoro # G0390783
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7 1/2 in |
Actual Inside Dia. | 7.475 in |
Nominal Outside Dia. | 7 7/8 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 7.895 in |
Details
Dash Number | 367 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Item | O-Ring |
Metal Detectable | No |
X-Ray Dectectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 7.475 in, Actual Width 0.21 in, Dash Number 367, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7 7/8 in, Actual Outside Dia. 7.895 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB:.252 Bottom Crown Pins (.003) (L252-B3)
- TRIMLITE 30" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 7-1/4" LH Prehung Door with Brushed Chrome Hinges (2668pri8401LH26D714)
- SPEC Compression Spring, Stainless Steel, PK10, C11000851500S (C11000851500S)
- KNAPE & VOGT Knape & Vogt KV8650FMB 28 28 in. 150 lbs Force Management Heavy-Duty Soft-Close Full Extension Drawer Slide (KV8650FMB 28)
- ZORO SELECT O-Ring, Dash 443, Buna N, 0.27 In., PK2 (U38801.025.0750)
- ZORO SELECT O-Ring, Dash 264, Buna N, 0.13 In., PK10 (U38801.012.0750)
- ZORO SELECT O-Ring, Dash 003, Buna N, 0.06 In., PK100 (U38801.006.0006)
- ZORO SELECT O-Ring, Dash 311, Buna N, 0.21 In., PK50 (U38801.018.0056)
- ZORO SELECT O-Ring, Dash 374, Buna N, 0.21 In., PK5 (U38801.018.0925)
- ZORO SELECT O-Ring, Dash 047, Buna N, 0.07 In., PK10 (U38801.006.0450)
- ZORO SELECT O-Ring, Buna N, 65mm OD, PK25 (1RJL3)
- Zoro Select Individual & Bulk O-Rings