Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 364, Viton, 0.21 In., PK2
Mfr # U38871.018.0675
Zoro # G1236392
original price:
$11.59
5% off
new price: $10.99
/pk 2, $5.50/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 364
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.018.0675
- Zoro # G1236392
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6 3/4 in |
Actual Inside Dia. | 6.725 in |
Nominal Outside Dia. | 7 1/8 in |
Actual Outside Dia. | 7.145 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Details
Dash Number | 364 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6 3/4 in, Nominal Width 3/16 in, Actual Inside Dia. 6.725 in, Actual Width 0.21 in, Dash Number 364, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7 1/8 in, Actual Outside Dia. 7.145 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS: Mortise Housing, 6 Pin, Oil Rubbed Bonze, Adams Rite Cam (GMS-ICM-6-10B-AR)
- MSI Arctic White Splitface Ledger Panel 6 In. X 24 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0051)
- NATIONAL HARDWARE OFFSET CORNER BRACE 7.5"" (N351-480)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container for Full Height Cabinet with Soft OpenClose (5149-2150DM-217)
- ZORO SELECT O-Ring, Dash 166, Viton, 0.1 In., PK2 (U38871.009.0675)
- ZORO SELECT O-Ring, Dash 440, Viton, 0.27 In., PK2 (U38871.025.0675)
- ZORO SELECT O-Ring, Dash 261, Viton, 0.13 In., PK2 (U38871.012.0675)
- ZORO SELECT O-Ring, Silicone, 5-1/4, 5.512, PK10 (U38883.012.0525)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK10 (M38801.050.0200)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0200)
- ZORO SELECT O-Ring, Dash 214, Viton, 0.13 In., PK25 (1CTC7)
- Zoro Select Individual & Bulk O-Rings