Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 363, Viton, 0.21 In., PK2
Mfr # U38871.018.0650
Zoro # G2861266
original price:
$15.25
14% off
new price: $12.99
/pk 2, $6.50/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 363
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.018.0650
- Zoro # G2861266
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6 1/2 in |
Actual Inside Dia. | 6.475 in |
Nominal Outside Dia. | 6 7/8 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 6.895 in |
Details
Dash Number | 363 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Dectectable | No |
Item | O-Ring |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Detectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 6.475 in, Actual Width 0.21 in, Dash Number 363, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 6 7/8 in, Actual Outside Dia. 6.895 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 1998-2008 Toyota / 3-Button Keyless Entry Remote / PN: 89742-06010 / GQ43VT14T (OR-TOY025)
- DON-JO 3-1/2" Scar Plate with 2-1/8" Hole and Through Bolt Knotches (SP1353)
- EKENA MILLWORK WM433 - 3 1/4"H x 9/16"D x 144"L Casing Flexible Moulding (CASFWM433X144)
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull 20PK (635-128MB-20)
- ZORO SELECT O-Ring, Dash 260, Viton, 0.13 In., PK2 (U38871.012.0650)
- ZORO SELECT O-Ring, Dash 122, Viton, 0.1 In., PK50 (U38871.009.0112)
- ZORO SELECT O-Ring, Dash 214, Silicone, 0.13 In., PK25 (U38883.012.0100)
- ZORO SELECT O-Ring, Dash 329, Neoprene, 0.21 In., PK25 (1BVL7)
- ZORO SELECT O-Ring, EPDM, Dash 221, 1-7/16, 1.699, PK25 (U38869.012.0143)
- ZORO SELECT O-Ring, Dash 328, Buna N, 0.21 In., PK50 (U38801.018.0187)
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK100 (1RJH1)
- Zoro Select Individual & Bulk O-Rings