Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 361, Viton, 0.21 In., PK2
Mfr # U38875.018.0600
Zoro # G1160083
original price:
$12.25
18% off
new price: $9.99
/pk 2, $5.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 361
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38875.018.0600
- Zoro # G1160083
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6 in |
Actual Inside Dia. | 5.975 in |
Nominal Outside Dia. | 6 3/8 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 6.395 in |
Actual Width | 0.21 in |
Details
Dash Number | 361 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Detectable | No |
Metal Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
Temp. Range | -15 Degrees to 400 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 6 in, Nominal Width 3/16 in, Actual Inside Dia. 5.975 in, Actual Width 0.21 in, Dash Number 361, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 6 3/8 in, Actual Outside Dia. 6.395 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Square Switch, Round, 6in. (10PBR1)
- KASAWARE of 1-1/4" Overlay Soft-close Compact Hinges. Screws a 2PK (KFHCS114-B-2)
- ZORO SELECT Hole Plug, Hole D 7/16 In, Wh, PK25 (1ELU9)
- FLEX-A-SPOUT Amerimax 4 in. H X 4 in. W X 25.5 in. L Black Vinyl K Downspout Extension (85015)
- ZORO SELECT O-Ring, Dash 163, Viton, 0.1 In., PK2 (U38875.009.0600)
- ZORO SELECT O-Ring, Dash 258, Viton, 0.13 In., PK2 (U38875.012.0600)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 10mm ID, PK100 (ZUSAH4X10)
- ZORO SELECT O-Ring, Dash 032, Viton, 0.07 In., PK25 (U38871.006.0187)
- ZORO SELECT O-Ring, Buna N, Dash 261, 6-3/4, 7.012, PK2 (U38805.012.0675)
- ZORO SELECT Brown Viton O-Ring, Dash 326, PK5 (ZUSAVB75326)
- ZORO SELECT Silicone O-Ring, 4mm Wide 38mm ID, PK10 (ZUSAS70FDA4X38)
- Zoro Select Individual & Bulk O-Rings