Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 358, Viton, 0.21 In., PK2
Mfr # U38871.018.0562
Zoro # G3395515
product price: $9.59
/pk 2, $4.80/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 358
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.018.0562
- Zoro # G3395515
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 5/8 in |
Actual Inside Dia. | 5.6 in |
Nominal Outside Dia. | 6 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 6.02 in |
Details
Dash Number | 358 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Detectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -15 Degrees to 400 Degrees F |
Item | O-Ring |
X-Ray Dectectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 5/8 in, Nominal Width 3/16 in, Actual Inside Dia. 5.6 in, Actual Width 0.21 in, Dash Number 358, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 6 in, Actual Outside Dia. 6.02 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Full Face Aramid/EPDM Flange Gasket for 4" Pipe - 1/8" T - #150 (BULK-FG-4975)
- BALDWIN Estate Lifetime Satin Brass Full Mortise (1140.044.I)
- ALTRONIX Power Dist Module 4 Output PTC (PD4ULCB)
- DELTANA Roller Catch Lifetime Brass (RCA336CR003)
- ZORO SELECT O-Ring, Dash 255, Viton, 0.13 In., PK2 (U38871.012.0562)
- ZORO SELECT O-Ring, Dash 349, Buna N, 0.21 In., PK5 (U38801.018.0450)
- ZORO SELECT O-Ring, Buna N, 13.3mm OD, PK100 (1RJB4)
- ZORO SELECT O-Ring, Buna N, 52mm OD, PK25 (1CVA3)
- ZORO SELECT O-Ring, Dash 337, Neoprene, 0.21 In., PK10 (1BWL2)
- ZORO SELECT Viton O-Ring, 4mm Wide 65mm ID (ZUSAV4X65)
- ZORO SELECT O-Ring, Buna N, 20.6mm OD, PK100 (1RJF9)
- Zoro Select Individual & Bulk O-Rings