Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 357, Buna N, 0.21 In., PK5
Mfr # U38801.018.0550
Zoro # G1301553
product price: $5.95
/pk 5, $1.19/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 357
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.018.0550
- Zoro # G1301553
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 1/2 in |
Actual Inside Dia. | 5.475 in |
Nominal Outside Dia. | 5 7/8 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 5.895 in |
Nominal Width | 3/16 in |
Details
Dash Number | 357 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -40 Degrees to 250 Degrees F |
Metal Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
X-Ray Detectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 5.475 in, Actual Width 0.21 in, Dash Number 357, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5 7/8 in, Actual Outside Dia. 5.895 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory:Remote Head Keys:3 Button M3N Jeep / Chrysler Remote Head Key (RK-CHY-M3N-3)
- PALISADE Vinyl Inside Corner Trim 94"L (5 Pack) in Wintry Mix (18908PK)
- KWIKSET Brooklane Half Dummy Lever, Satin Nickel (788BRLLH-15)
- WMI Level Mount, Anti-Vibe, M16, 5-1/2 in. Base (WMT140-100)
- ZORO SELECT O-Ring, Dash 254, Buna N, 0.13 In., PK10 (U38801.012.0550)
- ZORO SELECT O-Ring, Dash 433, Buna N, 0.27 In., PK5 (U38801.025.0550)
- ZORO SELECT O-Ring, Buna N, 33mm OD, PK25 (1CUZ2)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 109, PK25 (ZUSAH70LUB109)
- ZORO SELECT O-Ring, Dash 020, Viton, 0.07 In., PK50 (U38871.006.0087)
- ZORO SELECT O-Ring, Dash 122, Buna N, 0.1 In., PK100 (1RHE8)
- X1 TOOLS R-22 O-Ring ID: 28 mm, CS: 3.5 mm, OD: 35 mm 50 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0022x50)
- Zoro Select Individual & Bulk O-Rings