Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 356, Silicone, 0.21 In., PK5
Mfr # U38883.018.0537
Zoro # G0282037
product price: $8.99
/pk 5, $1.80/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 356
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.018.0537
- Zoro # G0282037
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 3/8 in |
Actual Inside Dia. | 5.35 in |
Nominal Outside Dia. | 5 3/4 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 5.77 in |
Actual Width | 0.21 in |
Details
Dash Number | 356 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
X-Ray Detectable | No |
FDA Approved | Yes |
X-Ray Dectectable | No |
Metal Detectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 3/8 in, Nominal Width 3/16 in, Actual Inside Dia. 5.35 in, Actual Width 0.21 in, Dash Number 356, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 5 3/4 in, Actual Outside Dia. 5.77 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Double Door Weatherstrip, 7 ft (139SP-7)
- U BRANDS Dry Erase Magnetic Tape Roll, 1 x 50 ft, White, 1/Roll (5148U00-06)
- RICHELIEU 4inch 102 mm Full Mortise Combination Butt Hinge, Antique Brass (81822ABB)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Aluminum (1HFL7)
- ZORO SELECT O-Ring, Buna N, Dash 142, 2-3/8, 2.568, PK10 (U38801.009.0237)
- ZORO SELECT Square Profile Viton O-Ring, Dash 015, PK25 (ZUSAVSQ70015)
- ZORO SELECT O-Ring, Dash 231, PTFE, 0.13 In., PK5 (1RGK8)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 15 mm ID, PK10 (ZUSAQH2X15)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 100mm ID, PK2 (ZUSAH3.5X100)
- ZORO SELECT O-Ring, Buna N, Dash 141, 2-5/16, 2.506, PK10 (U38801.009.0231)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0290)
- Zoro Select Individual & Bulk O-Rings