Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 356, Buna N, 0.21 In., PK5
Mfr # U38801.018.0537
Zoro # G2280957
product price: $4.39
/pk 5, $0.88/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 356
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.018.0537
- Zoro # G2280957
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 3/8 in |
Actual Inside Dia. | 5.35 in |
Nominal Outside Dia. | 5 3/4 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 5.77 in |
Actual Width | 0.21 in |
Details
Dash Number | 356 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
FDA Approved | No |
X-Ray Dectectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 3/8 in, Nominal Width 3/16 in, Actual Inside Dia. 5.35 in, Actual Width 0.21 in, Dash Number 356, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5 3/4 in, Actual Outside Dia. 5.77 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type Y1, 5 Pin, PK10 (999-Y1)
- NEWHOUSE HARDWARE Door Chime Cover Only, White (CHM3DCOVER)
- CCL Enclosure Lock, Disc, Dull Chrome (15867)
- NATIONAL MFG SALES 2.5 in. Steel Zinc-Plated Door Removable Pin Hinges, 2PK (5701784)
- ZORO SELECT O-Ring, Dash 253, Buna N, 0.13 In., PK10 (U38801.012.0537)
- ZORO SELECT O-Ring, Dash 248, Buna N, 0.13 In., PK25 (U38801.012.0475)
- ZORO SELECT O-Ring, Dash 117, EPDM, 0.1 In., PK50 (U38869.009.0081)
- ZORO SELECT Buna-N O-Ring, 8.4mm Wide 194.5mm ID, PK2 (ZUSAH8.4X194.5)
- ZORO SELECT Buna-N O-Ring, 1.78mm Wide 3.2mm ID, PK50 (ZUSAH1.78X3.2)
- ZORO SELECT O-Ring, Buna N, 22mm OD, PK25 (1CUY4)
- ZORO SELECT O-Ring, Dash 230, Viton, 0.13 In., PK10 (U38871.012.0250)
- Zoro Select Individual & Bulk O-Rings