Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 348, Viton, 0.21 In., PK2
Mfr # U38875.018.0437
Zoro # G1586995
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 348
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38875.018.0437
- Zoro # G1586995
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 3/8 in |
Actual Inside Dia. | 4.35 in |
Nominal Outside Dia. | 4 3/4 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 4.77 in |
Nominal Width | 3/16 in |
Details
Dash Number | 348 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Detectable | No |
X-Ray Dectectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
Temp. Range | -15 Degrees to 400 Degrees F |
Metal Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 4 3/8 in, Nominal Width 3/16 in, Actual Inside Dia. 4.35 in, Actual Width 0.21 in, Dash Number 348, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 4 3/4 in, Actual Outside Dia. 4.77 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS 1-1/8" W x 4-5/8" H Satin Brass Concealed Hinge (218US4)
- SARGENT 6275RB 6 Pin Key Blank with RB Keyway (6275RB)
- DEGUARD :Nickel plated padlock SC1 key way short shackle 1" - Keyed Alike #1 (DGNPPLS-KA1)
- NATIONAL GUARD Glazing Seal, 16.6 ft. Overall L (L-GT-116-200')
- ZORO SELECT O-Ring, Dash 245, Viton, 0.13 In., PK5 (U38875.012.0437)
- ZORO SELECT O-Ring, Dash 108, Neoprene, 0.1 In., PK100 (1BUR7)
- ZORO SELECT O-Ring, Dash 261, Viton, 0.13 In., PK2 (U38871.012.0675)
- ZORO SELECT O-Ring, Buna N, Dash 043, 3-1/2, 3.629, PK10 (U38801.006.0350)
- ZORO SELECT O-Ring, Dash 433, Viton, 0.27 In., PK2 (U38875.025.0550)
- ZORO SELECT O-Ring, Buna N, Dash 150, 2-7/8, 3.068, PK10 (U38801.009.0287)
- ZORO SELECT O-Ring, Buna N, 29.1mm OD, PK25 (1RJL7)
- Zoro Select Individual & Bulk O-Rings