Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 347, Buna N, 0.21 In., PK5
Mfr # U38801.018.0425
Zoro # G3302293
product price: $3.45
/pk 5, $0.69/ea
$3.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 347
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.018.0425
- Zoro # G3302293
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 1/4 in |
Actual Inside Dia. | 4.225 in |
Nominal Outside Dia. | 4 5/8 in |
Actual Outside Dia. | 4.645 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Details
Dash Number | 347 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
X-Ray Dectectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Detectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 1/4 in, Nominal Width 3/16 in, Actual Inside Dia. 4.225 in, Actual Width 0.21 in, Dash Number 347, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 4 5/8 in, Actual Outside Dia. 4.645 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 3-1/8" Wx1/2"Dx2-7/8"H Maple Shell Appliqué (APL-07-MP)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1555)
- HARDWARE RESOURCES Steel Rear Bracket for Undermount Drawer Slides (USE-STEEL)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 37/64 OD, PK3 (1NAN7)
- ZORO SELECT O-Ring, Buna N, Dash 156, 4-1/4, 4.443, PK10 (U38801.009.0425)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0072)
- ZORO SELECT SoFt Buna-N O-Ring, Dash 228, PK10 (ZUSAH50228)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 014, PK25 (ZUSAV60014)
- ZORO SELECT O-Ring, Buna N, Dash 262, 7, 7.262, PK2 (U38805.012.0700)
- ZORO SELECT O-Ring, Dash 003, Viton, 0.06 In., PK100 (U38871.006.0006)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0073)
- Zoro Select Individual & Bulk O-Rings