Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 346, Viton, 0.21 In., PK2
Mfr # U38871.018.0412
Zoro # G1625005
product price: $7.39
/pk 2, $3.70/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 346
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.018.0412
- Zoro # G1625005
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 1/8 in |
Actual Inside Dia. | 4.1 in |
Nominal Outside Dia. | 4 1/2 in |
Actual Outside Dia. | 4.52 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Details
Dash Number | 346 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Detectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Item | O-Ring |
Temp. Range | -15 Degrees to 400 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 1/8 in, Nominal Width 3/16 in, Actual Inside Dia. 4.1 in, Actual Width 0.21 in, Dash Number 346, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 4 1/2 in, Actual Outside Dia. 4.52 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 1-9/16" W x 83" H Anodized Aluminum Continuous Hinge (HD1100A-83)
- CODEL DOORS 30" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2680pri1501NPCLET)
- DELTANA Extended Lip Strike Plate, 2 1/4 x 2-1/4 in Paint Black (SPE225U19)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W2420025)
- ZORO SELECT O-Ring, Dash 243, Viton, 0.13 In., PK5 (U38871.012.0412)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 28mm ID, PK25 (ZUSAH3.5X28)
- ZORO SELECT SoFt Silicone O-Ring, Dash 216, PK10 (ZUSAS50FDA216)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0123)
- ZORO SELECT O-Ring, Buna N, Dash 026, 1-1/4, 1.379, PK50 (U38801.006.0125)
- ZORO SELECT O-Rings, Inch, Round, Fluorosilicone, PK5 (ZUSAFLS70014)
- ZORO SELECT O-Ring, PTFE, MSDash 016, PK50 (1RFV7)
- Zoro Select Individual & Bulk O-Rings