Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 340, Buna N, 0.21 In., PK10
Mfr # 1RHL7
Zoro # G2932404
product price: $5.69
/pk 10, $0.57/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 340
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHL7
- Zoro # G2932404
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 3/8 in |
Actual Inside Dia. | 3.35 in |
Nominal Outside Dia. | 3 3/4 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 3.77 in |
Details
Dash Number | 340 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Dectectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | Yes |
Item | O-Ring |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 3/8 in, Nominal Width 3/16 in, Actual Inside Dia. 3.35 in, Actual Width 0.21 in, Dash Number 340, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3 3/4 in, Actual Outside Dia. 3.77 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLB LLB: LockMonkey: Stainless Steel Cylinder Cap Removal Tool (MK310) (LOCK MONKEY) (MNK-MK310)
- MATADOR Matador-Garage Door Insulation Kit, Designed for 7 Foot Tall Door up to 9 Feet Wide, Large (SGDIK001)
- DYNASTY HARDWARE Dynasty Hardware P-2432-AC Super Saver Ribbon & Reed Cabinet Pull; Antique Copper (P-2432-AC)
- TRIMLITE Flush Door 32" x 84", Primed White (2870FHCPHBRH10B714)
- ZORO SELECT O-Ring, Dash 329, Buna N, 0.21 In., PK50 (U38801.018.0200)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 170mm ID, PK2 (ZUSAH3.5X170)
- ZORO SELECT O-Ring, Dash 147, Silicone, 0.09 In., PK10 (U38883.009.0268)
- ZORO SELECT O-Ring, Dash 046, Silicone, 0.07 In., PK10 (U38883.006.0425)
- ZORO SELECT O-Ring, Dash 208, PTFE, 0.13 In., PK10 (1RGH4)
- ZORO SELECT O-Ring, Dash 114, Viton ETP, 0.1 In., PK2 (3CRU5)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 10mm ID, PK100 (ZUSAH2.5X10)
- Zoro Select Individual & Bulk O-Rings