Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 339, Viton, 0.21 In., PK5
Mfr # U38871.018.0325
Zoro # G2989271
product price: $13.69
/pk 5, $2.74/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 339
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.018.0325
- Zoro # G2989271
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/4 in |
Actual Inside Dia. | 3.225 in |
Nominal Outside Dia. | 3 5/8 in |
Actual Outside Dia. | 3.645 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Details
Dash Number | 339 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
FDA Approved | No |
Item | O-Ring |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -15 Degrees to 400 Degrees F |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/4 in, Nominal Width 3/16 in, Actual Inside Dia. 3.225 in, Actual Width 0.21 in, Dash Number 339, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3 5/8 in, Actual Outside Dia. 3.645 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE V2031 Square Bend Hook Solid Brass Finish, 5PK (N120543)
- STERLING SEAL & SUPPLY 165 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD165X250)
- ZORO SELECT O-Ring, Buna N, 44mm OD, PK25 (1RJK7)
- WAGNER Steamer Wallpaper Remover (0282014)
- ZORO SELECT O-Ring, Dash 042, Viton, 0.07 In., PK10 (U38871.006.0325)
- ZORO SELECT O-Ring, Dash 236, Viton, 0.13 In., PK10 (U38871.012.0325)
- ZORO SELECT O-Ring, Dash 152, Viton, 0.1 In., PK2 (U38871.009.0325)
- ZORO SELECT O-Ring, Dash 907, Viton, 0.08 In., PK25 (1CRY2)
- ZORO SELECT O-Ring, Dash 331, FEP, Viton Core, 0.21 In. (1WMB1)
- ZORO SELECT Buna-N O-Ring, Dash 404, PK5 (ZUSAH70404)
- X1 TOOLS R-012 Square O-Ring ID: 3/8, CS 1/16, OD 1/2 20 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R012x20)
- Zoro Select Individual & Bulk O-Rings