Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 338, PTFE, 0.21 In., PK2
Mfr # 1RGP4
Zoro # G0785127
product price: $9.19
/pk 2, $4.60/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 338
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGP4
- Zoro # G0785127
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/8 in |
Actual Inside Dia. | 3.1 in |
Nominal Outside Dia. | 3 1/2 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 3.52 in |
Nominal Width | 3/16 in |
Details
Dash Number | 338 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
Durometer (Hardness) Rating | Very Hard |
X-Ray Detectable | No |
FDA Approved | Yes |
X-Ray Dectectable | No |
Metal Detectable | No |
Item | O-Ring |
Temp. Range | -300 Degrees to 500 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3 1/8 in, Nominal Width 3/16 in, Actual Inside Dia. 3.1 in, Actual Width 0.21 in, Dash Number 338, Color White, Durometer 55 Shore D, Nominal Outside Dia. 3 1/2 in, Actual Outside Dia. 3.52 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NDKB-84x2)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1006ETPCRCR)
- TRIANGLE MFG CO Square 6 in. Steel Lazy Susan Ball Bearing Swivel (40.0.6C)
- MASTER LOCK Disc Padlock Chrome (6271)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 14.5mm ID, PK100 (ZUSAH1.5X14.5)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK10 (M38801.020.0330)
- ZORO SELECT Brown Viton O-Ring, Dash 346, PK2 (ZUSAVB75346)
- ZORO SELECT O-Ring, Dash 214, Viton, 0.13 In., PK25 (U38871.012.0100)
- ZORO SELECT O-Ring, Buna N, Dash 329, 2, 2.395, PK10 (U38805.018.0200)
- ZORO SELECT O-Ring, Dash 228, Viton, 0.13 In., PK10 (U38875.012.0225)
- ZORO SELECT O-Ring, Dash 309, Buna N, 0.21 In., PK50 (U38801.018.0043)
- Zoro Select Individual & Bulk O-Rings