Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 338, Buna N, 0.21 In., PK10
Mfr # 1RHL6
Zoro # G2904325
product price: $4.59
/pk 10, $0.46/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 338
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHL6
- Zoro # G2904325
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/8 in |
Actual Inside Dia. | 3.1 in |
Nominal Outside Dia. | 3 1/2 in |
Actual Outside Dia. | 3.52 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Details
Dash Number | 338 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
FDA Approved | Yes |
Item | O-Ring |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/8 in, Nominal Width 3/16 in, Actual Inside Dia. 3.1 in, Actual Width 0.21 in, Dash Number 338, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3 1/2 in, Actual Outside Dia. 3.52 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - Door Mount Kit for Kitchen Cabinet Pull Out Wire Baskets (5WB-DMKIT)
- GLIDERITE HARDWARE 3-1/2 in. Center to Center Bin Pull Satin Gold (4767-SG-1)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C03000381000S)
- CODEL DOORS 30" x 96" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 4-9/16" LH Prehung Door w/Black Hinges (2680pri8433LH1D4916)
- ZORO SELECT Buna-N O-Ring, 1.8mm Wide 10.6mm ID, PK25 (ZUSAH1.8X10.6)
- ZORO SELECT O-Ring, Dash 328, FEP w/Sil Core, 0.21 In. (1WHJ3)
- ZORO SELECT O-Ring, EPDM, Dash 244, 4-1/4, 4.512, PK25 (U38869.012.0425)
- ZORO SELECT O-Ring, Dash 218, Neoprene, 0.13 In., PK100 (1BUX5)
- ZORO SELECT O-Ring, Buna N, Dash 144, 2-1/2, 2.693, PK10 (U38801.009.0250)
- ZORO SELECT O-Ring, Buna N, Dash 235, 3-1/8, 3.387, PK25 (U38801.012.0312)
- ZORO SELECT O-Ring, Silicone, Dash 18, 3/4, 0.879, PK50 (U38883.006.0075)
- Zoro Select Individual & Bulk O-Rings