Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 337, Viton, 0.21 In., PK5
Mfr # U38871.018.0300
Zoro # G3106817
product price: $15.79
/pk 5, $3.16/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 337
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.018.0300
- Zoro # G3106817
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 in |
Actual Inside Dia. | 2.975 in |
Nominal Outside Dia. | 3 3/8 in |
Actual Outside Dia. | 3.395 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Details
Dash Number | 337 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Temp. Range | -15 Degrees to 400 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 in, Nominal Width 3/16 in, Actual Inside Dia. 2.975 in, Actual Width 0.21 in, Dash Number 337, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3 3/8 in, Actual Outside Dia. 3.395 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT 0.218 in Wirex2 in Dx28 in L Torsion Springs White Left & Right Wound Pair Sectional Garage Doors (DLTW228B)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16", PK10 (ZUSA-CAM-HMD-1)
- ZORO SELECT Key Tag Numbered 101 to 200, Red, 100 PK (33J884)
- DON-JO 8" x 44" Kick Plate (J102BTA844)
- ZORO SELECT O-Ring, Dash 234, Viton, 0.13 In., PK10 (U38871.012.0300)
- ZORO SELECT O-Ring, Dash 041, Viton, 0.07 In., PK10 (U38871.006.0300)
- ZORO SELECT O-Ring, Dash 151, Viton, 0.1 In., PK10 (U38871.009.0300)
- ZORO SELECT O-Ring, Dash 232, Buna N, 0.13 In., PK10 (1RHJ5)
- ZORO SELECT O-Ring, Dash 126, Viton, 0.1 In., PK25 (U38871.009.0137)
- ZORO SELECT O-Ring, Dash 229, EPDM, 0.13 In., PK25 (U38869.012.0237)
- DANCO 1.06 in. D X 0.81 in. D Rubber O-Ring (35733B)
- Zoro Select Individual & Bulk O-Rings