Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 337, Neoprene, 0.21 In., PK10
Mfr # 1BWL2
Zoro # G1747313
original price:
$4.05
11% off
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 337
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Neoprene
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1BWL2
- Zoro # G1747313
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 in |
Actual Inside Dia. | 2.975 in |
Nominal Outside Dia. | 3 3/8 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 3.395 in |
Actual Width | 0.21 in |
Details
Dash Number | 337 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Neoprene |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
FDA Approved | No |
Temp. Range | -40 Degrees to 225 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Neoprene |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Neoprene, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 in, Nominal Width 3/16 in, Actual Inside Dia. 2.975 in, Actual Width 0.21 in, Dash Number 337, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3 3/8 in, Actual Outside Dia. 3.395 in, Temp. Range -40 Degrees to 225 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: Infiniti Smart Key SHELL / 4 Button For 903 & 9622 (SKS-INF-9034)
- ALLIED INTERNATIONAL 1 1/2 Inch Laminated Steel Padlock (156344)
- TRINE Electric Strikes (005-8-16AC/4-6DC)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/8 in (62214)
- ZORO SELECT Brown Viton O-Ring, Dash 008, PK100 (ZUSAVB75008)
- ZORO SELECT O-Ring, Dash 125, Buna N, 0.1 In., PK100 (1RHE9)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 18mm ID, PK100 (ZUSAH1.5X18)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0033)
- ZORO SELECT O-Ring, Dash 904, Buna N, 0.07 In., PK100 (1WHJ9)
- ZORO SELECT O-Ring, Dash 210, Neoprene, 0.13 In., PK100 (1BUW6)
- ZORO SELECT O-Ring, Dash 021, Neoprene, 0.07 In., PK100 (1BUP7)
- Zoro Select Individual & Bulk O-Rings