Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 336, FEP w/Sil Core, 0.21 In.
Mfr # 1WLP5
Zoro # G0567786
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 336
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material FEP with Silicone Core
- Durometer 85 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WLP5
- Zoro # G0567786
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 7/8 in |
Actual Inside Dia. | 2.85 in |
Nominal Outside Dia. | 3 1/4 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 3.27 in |
Details
Dash Number | 336 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | FEP with Silicone Core |
Durometer | 85 Shore A |
Color | Clear with Red Core |
Meets/Exceeds | ASTM D2116 |
Metal Detectable | No |
FDA Approved | Yes |
Temp. Range | -75 Degrees to 400 Degrees F |
Item | O-Ring |
Durometer (Hardness) Rating | Hard |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | FEP with Silicone Core |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FEP with Silicone Core, Durometer (Hardness) Rating Hard, Nominal Inside Dia. 2 7/8 in, Nominal Width 3/16 in, Actual Inside Dia. 2.85 in, Actual Width 0.21 in, Dash Number 336, Color Clear with Red Core, Durometer 85 Shore A, Meets/Exceeds ASTM D2116, Nominal Outside Dia. 3 1/4 in, Actual Outside Dia. 3.27 in, Temp. Range -75 Degrees to 400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf White Steel Pull Out WasteTrash Container (RV-18PB-1)
- MASTER LOCK Knob Lockset, Biscuit Style, Antique Brass (BC0305BOX)
- STRYBUC ENCORE RH SS DUAL ARM OPERATOR (36-369ENSS)
- PRIMELINE TOOLS Screen Frame Corner, 3/8 in. x 3/4 in., White Plastic (100 Pack) (MP7723)
- ZORO SELECT O-Ring, Dash 353, Buna N, 0.21 In., PK5 (U38801.018.0500)
- ZORO SELECT O-Ring, Dash 031, Silicone, 0.07 In., PK25 (U38883.006.0175)
- ZORO SELECT O-Ring, Dash 254, EPDM, 0.13 In., PK10 (U38869.012.0550)
- ZORO SELECT O-Ring, Dash 129, Buna N, 0.1 In., PK50 (1RHF2)
- ZORO SELECT O-Ring, Dash 259, Viton, 0.13 In., PK2 (U38871.012.0625)
- ZORO SELECT O-Ring, Dash 356, Silicone, 0.21 In., PK5 (U38883.018.0537)
- X1 TOOLS R-233 Square O-Ring ID: 2 7/8, CS 1/8, OD 3 1/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R233x1)
- Zoro Select Individual & Bulk O-Rings