Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 335, FEP w/Sil Core, 0.21 In.
Mfr # 1WLP3
Zoro # G0452776
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 335
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material FEP with Silicone Core
- Durometer 85 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WLP3
- Zoro # G0452776
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 3/4 in |
Actual Inside Dia. | 2.725 in |
Nominal Outside Dia. | 3 1/8 in |
Actual Outside Dia. | 3.145 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Details
Dash Number | 335 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | FEP with Silicone Core |
Durometer | 85 Shore A |
Color | Clear with Red Core |
Temp. Range | -75 Degrees to 400 Degrees F |
Item | O-Ring |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2116 |
Durometer (Hardness) Rating | Hard |
X-Ray Dectectable | No |
FDA Approved | Yes |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | FEP with Silicone Core |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FEP with Silicone Core, Durometer (Hardness) Rating Hard, Nominal Inside Dia. 2 3/4 in, Nominal Width 3/16 in, Actual Inside Dia. 2.725 in, Actual Width 0.21 in, Dash Number 335, Color Clear with Red Core, Durometer 85 Shore A, Meets/Exceeds ASTM D2116, Nominal Outside Dia. 3 1/8 in, Actual Outside Dia. 3.145 in, Temp. Range -75 Degrees to 400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1010ENPCRCR)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Galvan Neal (Set of 2) (DH-TAN5005-GV)
- HARDWARE RESOURCES 3" Wx2"Dx4"H Rubberwood Mission Corbel (COR22-5-RW)
- BEST 2-1/4" W x 5" H Prime Coat Door and Butt Hinge (FBB179NRP 5X5 DOOR HINGE P STL)
- ZORO SELECT Viton O-Ring, 2mm Wide 6mm ID, PK10 (ZUSAV2X6)
- ZORO SELECT O-Ring, Dash 310, Buna N, 0.21 In., PK50 (U38801.018.0050)
- ZORO SELECT Brown Viton O-Ring, Dash 113, PK50 (ZUSAVB75113)
- ZORO SELECT O-Ring, Viton, 46mm OD, PK10 (1RHY6)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 32mm ID, PK50 (ZUSAH3X32)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 231, PK2 (ZUSAV60231)
- SUR&R O-Ring, 12.7mm Nominal Inside dia., PK50 (HOR540)
- Zoro Select Individual & Bulk O-Rings