Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 334, Viton, 0.21 In., PK5
Mfr # U38871.018.0262
Zoro # G0376555
product price: $9.49
/pk 5, $1.90/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 334
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.018.0262
- Zoro # G0376555
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 5/8 in |
Actual Inside Dia. | 2.6 in |
Nominal Outside Dia. | 3 in |
Actual Outside Dia. | 3.02 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Details
Dash Number | 334 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Detectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 5/8 in, Nominal Width 3/16 in, Actual Inside Dia. 2.6 in, Actual Width 0.21 in, Dash Number 334, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3 in, Actual Outside Dia. 3.02 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB:.252 Bottom Crown Pins (.003) (L252-B3)
- NATIONAL GUARD Half-Saddle Threshold, Fluted Top, 3 ft. L (350-36)
- COMPONENT HARDWARE Flush To 3/8" Offset Satin S/S HD Walk-I (W99-3800-SS-C)
- KWIKSET Single Cylinder Interior Halifax Lever Trim with Square Rose New Chassis Venetian Bronze Finish (971HFLSQT-11P)
- ZORO SELECT O-Ring, Dash 231, Viton, 0.13 In., PK10 (U38871.012.0262)
- ZORO SELECT O-Ring, Dash 146, Viton, 0.1 In., PK10 (U38871.009.0262)
- ZORO SELECT O-Ring, Dash 256, Buna N, 0.13 In., PK10 (U38801.012.0575)
- ZORO SELECT O-Ring, Dash 914, Viton, 0.11 In., PK25 (1CRY9)
- ZORO SELECT O-Ring, Buna N, Dash 463, 17, 17.505 in. (U38805.025.1700)
- ZORO SELECT O-Ring, Dash 020, Viton, 0.07 In., PK50 (U38875.006.0087)
- ZORO SELECT O-Ring, Dash 011, Buna N, 0.07 In., PK25 (5JJX6)
- Zoro Select Individual & Bulk O-Rings