Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 334, Buna N, 0.21 In., PK10
Mfr # 1RHL5
Zoro # G0641462
original price:
$5.29
9% off
new price: $4.79
/pk 10, $0.48/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 334
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHL5
- Zoro # G0641462
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 5/8 in |
Actual Inside Dia. | 2.6 in |
Nominal Outside Dia. | 3 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 3.02 in |
Details
Dash Number | 334 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | Yes |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Item | O-Ring |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 5/8 in, Nominal Width 3/16 in, Actual Inside Dia. 2.6 in, Actual Width 0.21 in, Dash Number 334, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3 in, Actual Outside Dia. 3.02 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 100 Ft (62B3X1/32-100)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-100)
- NATIONAL GUARD Threshold, Fluted Top, 3 ft. L (8150-36)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/16" Thick, #300 (BULK-FG-460)
- ZORO SELECT O-Ring, Dash 129, Buna N, 0.1 In., PK50 (1RHF2)
- ZORO SELECT O-Ring, Buna N, Dash 040, 2-7/8, 3.004, PK10 (U38805.006.0287)
- ZORO SELECT O-Ring, Dash 334, Viton, 0.21 In., PK5 (U38871.018.0262)
- ZORO SELECT O-Ring, Dash 033, PTFE, 0.07 In., PK5 (1RGD1)
- ZORO SELECT O-Ring, Viton, 10mm OD, PK25 (1RHN9)
- ZORO SELECT O-Ring, Dash 009, Buna N, 0.07 In., PK100 (U38801.006.0021)
- ZORO SELECT O-Ring, Buna N, Dash 137, 2-1/16, 2.256, PK10 (U38801.009.0206)
- Zoro Select Individual & Bulk O-Rings